Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoeller

Model # :WBB985541

MPN #: 98-0001

Zoeller Flow-Mate M98 Sump Pump For Septic Tanks 98-0001, LPP, Enhanced Flow Step Systems

Product Description
Zoeller M98 Flow-Mate for septic tank, low pressure pipe (LPP) and enhanced flow step systems. Designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. Automatic effluent or dewatering pump that is submersible with 1 1/2" NPT discharge. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Corrosion-resistant, powder coated epoxy finish - Durable cast iron construction - Cast iron switch case, motor, pump housing and base - No sheet metal parts to rust or corrode - All castings are cast iron class 25-30 25000# tensile strength.

PRICE
$415.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width10-1/8 in
Height12 in
Weight36 lbs
Cord Length15 ft
Switch Off Height3 in
Switch On Height9-1/2 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature130 °F
Impeller MaterialEngineered Plastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part Number98-0001
SubmersibleYes
BrandZoeller
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/2 HP
ColorGreen
Amperage9.4 A
SeriesFlow-Mate Series
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour4320 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon/ceramic

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA, SSMPA, UL