Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191277

MPN #: SPA02501VDK

K2® 1/4 HP Direct Vertical Sump Pump

Product Description
The K2® 1/4 HP Submersible Sump Pump is designed for home sump applications. The pump has an epoxy-coated aluminum motor housing and thermoplastic base for maximum corrosion resistance. The pump includes a direct-in vertical float switch for reliable and maintenance-free operation and fits into a 10 inch diameter sump basin or larger.

Features:
  • Heavy-duty, energy-efficient, PSC motor with thermal overload protection
  • Top suction design filters debris and minimizes clogging, reduces airlock
  • Oil-filled motor for continuous lubrication
  • 1-1/2" or 1-1/4" (with adapter) female NPT discharge for easy installation
  • 1-Year Warranty


PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16
Width7-3/4 in
Height11-7/16 in
Cord Length10 ft
Switch Off Height3-1/2 in
Switch On Height6-11/16 in
Max Diameter Solids1/4 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature95 °F
Impeller MaterialReinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSPA02501VDK
Temperature of Liquid Pumped32 to 95
BrandK2
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/4 HP
ColorMulti-colored
Amperage6.4 A
Hertz60 Hz
Switch TypeVertical Float
Voltage115 V
Gallons per Hour3450 gal/hr
Housing MaterialCast Aluminum
Base MaterialReinforced Thermoplastic

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA, UL