Liquidynamics Fluid Extractor, Oil Drain Combo, 21 Gallon, Air Pressure To Empty - 24272R
Write a Review
|
Questions & Answers (0)
Product Description
Model 24272R combines the features and functions of an Oil Extractor and Oil Drain. Tank capacity is 21 gallons. Once the maximum fluid level is reached, used fluid can be quickly emptied by pressurizing the tank with approximately 10 PSI of shop air. Minimum drain bowl height is 47˝, maximum drain bowl height is 71".
PRICE
$739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 71 in |
| Weight | 74 lbs |
| Discharge Hose Length | 6 ft. |
| Discharge Hose Diameter | 3/4 - 4/5 |
| Wheel Size | 8 in. |
| Hose Diameter | 3/4 - 4/5 in |
| Hose Length | 6 ft |
Product Details
| Wheels | Ball Bearing |
| Operating Temperature | 104°F – 140°F |
| For Use With | Automobiles, Trucks, Tractors, Farm Machinery, Marine Engines, Forklifts |
| Material | Steel |
| Handle | Padded |
| Manufacturers Part Number | 24272R |
| PSI | 7 to 10 psi |
| Pump Type | Pressurized |
| Built In Drain | Y |
| Brand | Liquidynamics |
| Color | White |
| Spout Type | Rigid Tube |
| Evacuation Method | Air Pressurized Discharge |
| Style | 90 Degree Tube |
| Capacity | 21 gal |
| Description | Fluid Extractor |
Warranty
| Warranty | 1 yr |