Lincoln Lubrication 25 Gallon Used Fluid Evacuator - 3637
Write a Review
|
Questions & Answers (0)
Product Description
Evacuation of automotive fluid reservoirs including motor oil and transmission fluid directly through the dipstick tube
PRICE
$889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 18 in |
| Height | 18 in |
| Weight | 50 lbs |
| Hose Length | 7 feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 25 gal |
| Handle | Yes |
| Description | Fluid Evacuator |
| Manufacturers Part Number | 3637 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |