Power Meters & Analyzers
Availability
Brand
Length
Type
Height
Color
Price
Related Products
400A AC clamp meter has a 1.2 In. circular jaw for large cables up to 500MCM. In addition to AC current, it can measure AC/DC voltage, resistance and has a continuity beeper. It comes complete with test leads, 3- AAA batteries and a pouch. Features: Data hold Auto power off Functions include: NCV, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode Test, Continuity
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
13 Function Wireless True RMS MultiMeter/Insulation Tester. MultiMeter/1000V Insulation Tester with Wireless PC interface (915MHz). Measure Insulation Resistance to 20GΩ 5 Test Voltage ranges Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) Low Resistance measurement with Zero function Programmable Timer feature sets the duration of test Comparison Mode allows user to set the Pass/Fail values for insulation measurements Step Voltage (10% steps at 50% to 120% of range) Auto-discharge of voltage test signal Lock Power On Function for hands-free operation Manually ...