Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410556

MPN #: MA440

Extech MA440 AC Clamp Meter with Non-Contact Voltage Detector, 400A, Green/Orange

Product Description
400A AC clamp meter has a 1.2 In. circular jaw for large cables up to 500MCM. In addition to AC current, it can measure AC/DC voltage, resistance and has a continuity beeper. It comes complete with test leads, 3- AAA batteries and a pouch.

Features:
  • Data hold
  • Auto power off
Functions include: NCV, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode Test, Continuity
PRICE
$79.95

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range32 to 122 °F
TypeAC Clamp/Voltage Tester
MaterialPlastic
DescriptionDigital Clamp Meter With Non-Contact Voltage Detector
ColorGreen
DC Voltage600V 0.1 mV
SeriesExtech Clamp Meters
Manufacturers Part NumberMA440
AccuracyAC/DC Current ±2.5/2%;AC/DC Voltage ±1.2/1%;Capacitance ±10%;Frequency ±0.1% °F
AC Voltage600 V (1mV)
BrandExtech