Configure the diced foam interior to store and protect what you need to carry with you.
Fluke C101 Hardsided Carrying Case
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | C101 |
| Type | Hardsided Carrying Case |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display. Features: 179 True RMS measurements Manual and automatic ranging Display Hold and Auto Hold Frequency, capacitance, resistance, continuity and diode test Min/Max/Average records signal fluctuations Closed case calibration through front ...
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case. Features: Non-directional measurement with 3-channel (Tripak) measurement probe Max hold and average functions and manual store/recall of up to 99 data sets Audible alarm with a user-selectable threshold
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from ...
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...