Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929820

MPN #: MT-5211

Eclipse MT-5211 - 3 1/2 Digital LCR Multimeter

Product Description
​

Features:
  • 3 1/2 digits LCD, Max. reading 1999
  • Design for measuring AC/DC Volts, Current, Resistance, Frequency, Temperature, Continuity, Diode and Transistor
  • Inductance measurement : 2mH to 20H
  • Capacitance measurement 2nF to 200µF
  • Resistance measurement: 200O to 2000MO
  • Low battery indication
  • Data hold function
  • Continuity with beeper, Diode test, Data hold, Auto power off, Low battery indication, Overload indication, Back-light, Transistor Tester.


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital LCR Multimeter
Voltage Range200mV , 1000V
DescriptionLCR Meter
DC Voltage1000
Manufacturers Part NumberMT-5211
AC Voltage750
BrandEclipse
Voltage Rating1000 V