Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929855

MPN #: MT-1233D

Eclipse MT-1233D - Multimeter, Digital, 3 1/2

Product Description
Features:
  • Multimeter, Digital, 3 1/2
  • LCD backlight, Data hold, High resistance test, Square signal output, Palm Size
  • Complies with the newest CE safety standard
  • 3 1/2 digits 1999 counts
  • Palm size for easy storage and carrying
.

Extra functions:
  • backlight, data hold, low battery indication, overload protection indication
  • User friendly interface is ideal for students, DIY market. home applications and more
.

Specification
  • DCV 200m/2000m/20/200V ±(0.8%+3d), 500V ±(1.0%+3d)
  • ACV 200/500V ±(1.2%+5d)
  • DCA 2000u/20m/200mA ±(1.2%+5d), 10A ±(2.5%+5d)
  • Resistance 200O ±(1.5%+5d), 2000/20k/200kO ±(1.0%+3d)20MO ±(1.0%+5d), 200MO ±(1.0%(rdg-l0)+10d)
  • Temperature -40~150C ±(1.0%+3d), 150-1000C ±(1.5%+15d)-40~302F ±(1.0%+4d), 302-1832F ±(1.5%+15d)
  • Continuity with beeper Y Diode Test Y
  • Power source 1.5V AAA x 2 (not included)
  • EN61010-1 CE/CAT I 600V, CATII 300V
  • Size 5.12 inches x 2.83 inches x 1.10 inches


PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Digital
Voltage Range200m , 500V
DescriptionMultimeter, Digital
DC Voltage500
Manufacturers Part NumberMT-1233D
AC Voltage500
BrandEclipse
Voltage Rating500 V