Fluke C195 Soft Case, Zippered carrying case with storage compartments
Fluke C195 Soft Case, Zippered carrying case W/Storage Compartments
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | C195 |
| Type | Soft Case |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The R8100SD has a wide measurement range up to 100,000 Lux (10,000 Foot-candles) and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures ambient light levels in Foot-candles or Lux Photo diode and colour correction filters meet ...
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter. The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 ...
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from ...