Parts & Accessories
Availability
Brand
Type
Length
Color
Price
Related Products
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
This high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . Amplifier Probe: Amplifier Probe: Use to quickly trace and identify wires or cables, even when they are in a bundle Probe can work with any tone generator on the market Adjustable Volume level (1-9) for various work environments 9V batteries (included) provide up to 100 hours of use Earphone jack provided for headset Signal LED for strength indication . Tone Generator: Red/Black testing leads with alligator clips RJ-11 (6 position, 4 contact) standard modular jack 3-Position mode switch (OFF, CONT, ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
Tone Generator and Amplifier Probe Kit. Heavy duty kit with audible tone easily identifies wires or cables.
Earth ground resistance tester measures in 3 ranges from 20 to 2000 ohms. Features: AC/DC voltage, resistance and continuity Comes complete with test leads 2 auxiliary earth bars Carrying case Rubber holster Six AA batteries