Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V
Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TL175 |
| Type | TwistGuard Test Leads |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The Amprobe® 33XR-A is a manual ranging digital multimeter with temperature and capacitance for field service technicians. The Amprobe® 33XR-A measures AC voltage to 750 V and DC voltage to 1000 V, AC/DC current to 10 A, resistance to 40 MO, capacitance to 4000 µF, frequency to 40MHz and temperature to 1832°F. The 33XR-A digital multimeter also features a continuity beeper, Min/Max and Data Hold functions as well as a separate door for battery and fuse access. The included Magne-Grip holster and magnetic hanging strap make the meter convenient for field service technicians. Features: ...
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments. Features: Diode check and continuity functions Relative and data hold functions Backlit LCD and low battery indicator CAT III. 600V safety rating Ideal Applications for the REED R5077 Troubleshooting electrical systems in residential, commercial, and industrial settings ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
The Amprobe® 15XP-B compact digital multimeter is the right choice for electronics engineers and field service technicians. The 15XP-B has the highest voltage rating in this class of meters and includes an autoranging display for faster measurements. The 15XPB features TTL logic test for digital circuits, diode test for component level troubleshooting, measures AC voltage to 750 V, DC voltage to 1000 V, and resistance to 2000MO. Additionally, the 15XP-B has a continuity beeper, a 3-1/2 digit LCD, and an integrated tilt stand for convenience on the bench. Features: Autoranging display for ...