Features:
- AC/DC voltage, resistance and continuity
- Comes complete with test leads
- 2 auxiliary earth bars
- Carrying case
- Rubber holster
- Six AA batteries
Product Details
| Max Amperage | 0 A |
| Includes | Auxiliary Earth Bars, Batteries, Protective Holster, Test Leads, Carrying Case |
| Description | Earth Ground Resistance Tester Kit |
| DC Voltage | 1000 |
| Series | Extech Resistance |
| Manufacturers Part Number | 382252 |
| Case Included | Yes |
| AC Voltage | 200 |
| Brand | Extech |