Parts & Accessories
Availability
Brand
Type
Price
Related Products
Extech EA11A Single Input Thermometer, Orange/Green Hand held thermometer, temp. Features: Range type K -58 to 1999 F (-50 to 1300 C) Mini-type probe connector Display dual LCD Manually store/recall up to 150 readings Mode min/max/average Includes six AAA batteries, two bead probes and holster
Features: With a back-light for easy reading in low light situations Large and easy to read display panel . Display: 3 1/2 digits Excellent value for money User friendly interface is ideal for students, DIY market
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup
Hand held thermometer, temp. Range type K, -58 to 1999 F (-50 to 1300 C) mini-type probe connector, display dual LCD, manually store/recall up to 150 readings, mode min/max/average. Features: Six AAA batteries Two bead probes Holster NIST Certificate