Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929875

MPN #: MT-1210

Eclipse MT-1210 - Multimeter, Digital

Product Description
​

Features:
  • With a back-light for easy reading in low light situations
  • Large and easy to read display panel
.

Display:
  • 3 1/2 digits
  • Excellent value for money
  • User friendly interface is ideal for students, DIY market


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Digital
Voltage Range200m , 500V
DescriptionMultimeter, Digital
DC Voltage500
Manufacturers Part NumberMT-1210
AC Voltage500
BrandEclipse
Voltage Rating500 V