Features:
- Six AAA batteries
- Two bead probes
- Holster
- NIST Certificate
Weights & Dimensions
| Length | 0 in |
Product Details
| Battery Type | AAA |
| Type | K Type Single Input Thermometer |
| Package Includes | Complete W/Built-In Stand, Protective Holster, Type K Bead Wire Temp. Probe |
| Color | Green |
| Accuracy | ±0.3% +2°F/1°C °F |
| Temperature Range | -58 To 1999 (-50 To 1300C) °F |
| Material | Plastic |
| Description | Single Input Thermometer |
| Manufacturers Part Number | EA11A-NIST |
| Case Included | No |
| Brand | Extech |
| Digital/Analog | Digital |