Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788183

MPN #: IB117K

Fluke® Electrician's Multimeter & Insulated Hand Tools Starter Kit

Product Description
117 Electrician's Multimeter Features:
  • True RMS for accurate measurements on non-linear loads
  • VoltAlert technology for non-contact voltage detection
  • AutoVolt technology for automatic AC/DC voltage selection
  • LoZ helps prevent false readings due to ghost voltage
  • Large, white, LED backlit display
  • Measures 10 A (20 A overload for 30 seconds)
  • Resistance, continuity, frequency and capacitance
  • Min/Max/Average records signal fluctuations
  • CAT III 600 V safety rated
IKST7 Insulated Hand Tool Kit Features:
  • Designed to block potentially hazardous voltages from reaching you
  • Subjected to a 10,000 V dielectric strength test, protection works
  • Certified to 1,000 V ac and 1,500 V dc by VDE, (independent third-party lab)
  • Comply to international standards such as IEC 60900 and ASTM F1505
  • Critical part of NFPA 70E, which requires personal protective equipment and insulated tools rated for electrical installation
  • Critical protective component between you and unplanned incident
  • Insulated Screwdrivers
  • Ergonomic handle that adapts to user's hand, causes less strain and work fatigue and provides maximum torque
  • Full length, impact proof handle core is coated with soft-grip outer material, hanging hole for extra security, and anti-roll handle design
  • Slim insulated shaft allows access in hard-to-reach areas
  • Manufactured from CMV steel for superior durability

  • IPHS1 Phillips Screwdriver
  • Size: #1
  • Blade length: 3 in., 75 mm
  • Handle length: 3 11/16 in., 94 mm
  • Shaft diameter: 7/32 in., 5.5 mm

  • IPHS2 Phillips Screwdriver
  • Size: #2
  • Blade length: 4 in., 100 mm
  • Handle length: 4 3/16 in., 106 mm
  • Shaft diameter: 1/4 in., 6 mm

  • ISLS3 Slotted Screwdriver
  • Blade length: 3 in., 75 mm
  • Handle length: 3 3/8 in., 86 mm
  • Shaft diameter: 3/32 in., 2.5 mm

  • ISLS5 Slotted Screwdriver
  • Blade length: 4 in., 100 mm
  • Handle length: 3 11/16 in., 94 mm
  • Shaft diameter: 5/32 in., 4 mm

  • ISLS8 Slotted Screwdriver
  • Blade length: 5 in., 125 mm
  • Handle length: 4 3/16 in., 106 mm
  • Shaft diameter: 1/4 in., 6 mm
  • Insulated Pliers

  • INCP8 Insulated Lineman's Combination Pliers
  • Nominal length: 8 in., 200 mm
  • Secure hold by aggressive serrated jaws and 4-point gripping hole
  • Slim shape for better access to wires in tight spaces
  • Powerful gripping jaw, yet very light

  • INDC8 Insulated High Leverage Diagonal Cutter
  • Nominal length: 8 in., 200 mm
  • Cuts hard materials including steel and piano wire
  • Power joint and precision cutting edges

  • INLP8 Insulated Long Nose Pliers
  • Nominal length: 8 in., 200 mm
  • Unique milled wave pattern gripping zones
  • 4 gripping points for pulling round objects with superior grip that will not slip
  • Straight, half-round, long and slim knurled jaws, specially profiled
  • Side cutting edge for wire cutting

  • RUP8 Roll-up Tool Pouch
  • Space for up to 3 pliers and 5 screwdrivers
  • Rolls shut
  • Closes with hook and loop fastener


PRICE
$659.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectrician's Multimeter
Safety Category RatingCAT III 600V
Voltage Range600 VAC/VDC V
DescriptionElectrician's Multimeter
DC Voltage600
Manufacturers Part NumberIB117K
AC Voltage600
BrandFluke Electronics
Voltage Rating600 V