- Receptacle Tester - GFCI Outlets detects faulty wiring in 3 wire receptacles
- 6 Possible fault conditions displayed by light pattern
- For use on 120V circuits
- UL approved
Eclipse Tools 400-030 Receptacle Tester - GFCI Outlets
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 400-030 |
| For Use With | Standard and GFCI Outlets |
| Description | Receptacle Tester - GFCI Outlets |
| Brand | Eclipse |
Related Products
Gardner Bender Outlet Tester, 120 Vac Tests standard receptacles to ensure proper wiring. Features: Neon indicators give positive indication of circuit status. Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits). Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring. Succession of yellow and red lights provides indication of circuit status or specifies wiring errors. Easy-to-read three views - top, side and bottom. Tests: Standard outlets, Extension cords.
The SP-101 grounds a person wearing an ESD wrist strap and also analyzes the grounding correctness of a single operator and wrist strap through a 3 prong, 120 volt power receptacle. Features: Easy to plug in a banana plug terminated wrist strap Grounding plug has a convenient user friendly shape Tough impact-resistant high polymer is ultrasonically welded for added water protection Hard ground to an electrical system drains charges from the wearer Friendly field service tool makes receptacles/workers/field service kits grounded properly High visible long-life LED indicator lights provide ...
Klein Tools® CL800 Electrical Tester is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the ...
This circuit breaker finder quickly and easily identifies the correct circuit breaker protecting a specific electrical circuit. The R5500 also features a receptacle tester to identify faulty wiring and a GFCI check button. Features: Simply plug the transmitter into a receptacle and scan breaker box to identify the circuit Detects 5 3-wire receptacle wiring faults Built-in GFCI receptacle check function Adjustable sensitivity wheel quickly identifies breaker Audible (buzzer) and visual (LED) indicators assist in identification Voltage Range: 90 to 120V AC Bandwidth: 47 to 63Hz Power ...
The Gardner Bender Digital Battery Tester allows you to quickly determine the existing charge in your battery. No more guessing if the battery is good or not. Tests all common batteries to determine if they are charged or need replacement. The tester provides an easy color coded readout. Easily and quickly determine existing charge; Moveable contact arm fits multiple battery sizes: AA, AAA, C, D, N, 9V, 1.5V button cells; LCD readout with three-color scale: green is full, yellow is low, and red is dead; Requires one (1) 1.5V button cell battery (not included)