Fluke 771 Milliamp Process Clamp Meter
|
Questions & Answers (0)
Product Description
FLUKE-771
The Fluke 771 Milliamp Process Clamp Meters measure 4-20 mA signals without breaking the loop with this new, compact clamp meter for PLC and control systems analog I/O. The detachable clamp with extension cable allows you to take measurements in tight locations, and the built-in spot light illuminates hard to see wires in dark enclosures.
The Fluke 771 Milliamp Process Clamp Meters measure 4-20 mA signals without breaking the loop with this new, compact clamp meter for PLC and control systems analog I/O. The detachable clamp with extension cable allows you to take measurements in tight locations, and the built-in spot light illuminates hard to see wires in dark enclosures.
PRICE
$1,345.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AA |
| Temperature Range | 14 to 122 °F |
| Type | Milliamp Process Clamp |
| Package Quantity | 1 |
| Description | Milliamp Process Clamp Meter |
| Color | Yellow |
| DC Voltage | 0.01mA-100mA |
| Manufacturers Part Number | FLUKE-771 |
| Accuracy | DC Current 0.2% + 2 counts °F |
| AC Voltage | 0.01mA-100mA |
| Brand | Fluke Electronics |