Fluke i400 400 Amp AC Current Clamp, Banana Plugs for DMMs
Fluke I400 AC Current Clamp
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 32 to 122 °F |
| Type | AC Clamp |
| Package Quantity | 1 |
| Description | Current Clamp |
| Color | Multi-Colored |
| Manufacturers Part Number | FLUKE-I400 |
| Accuracy | 2% + 0.06A at (45-400 Hz) °F |
| AC Voltage | 0V-600V |
| Brand | Fluke Electronics |
Related Products
Greenlee® CM-450 True Rms Clampmeter, Ac Features: AC amperage, AC/DC voltage measurement True RMS for the most accurate measurement where harmonics are present Quick, easy operation Auto power off for longer battery life Resistance measurement Audible continuity and diode tests Frequency measurement Data hold to capture measurement 4000 count LCD Accessories included: Test leads, 3V Standard button battery (IEC-CR 2032, ANSI-NEDA 54004LC) Lifetime Limited Warranty
The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
The Amprobe® AMP-220 is the modern evolution of the professional clamp meter. With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP220 clamp meter with its large backlit display is an excellent amp clamp meter choice. The Amprobe® AMP-220 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for ...
FLUKE-381 The Fluke 381 True-rms Remote Display AC/DC Clamp Meter w/ 18-inch iFlex does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke-381 AC/DC Clamp Meter around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included with the Fluke 381 True-rms AC/DC Clamp Meter) expands the measurement range to 2500A AC ...
The C550 Tool Bag is a large contractor's bag made from tough ballistic nylon and has a steel internal frame. The C550 is weather resistant and comes with handles, shoulder strap and heavy duty hardware. With over 20 inside and outside pockets, the C550 is large enough to conveniently carry several meters, accessories and even your hard tools, including hammers, saws and screw drivers. The C550 comes in the distinctive Fluke yellow and black color and proudly carries the Fluke logo.