Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3161474

MPN #: R9230

REED Multi-Field EMF Meter, 3 AAA Batteries

Product Description
This Multi-Field EMF Meter is the ultimate tool for measuring electromagnetic fields (EMF) in various environments. With a compact and portable design, the R9230 is equipped with multiple sensors to detect and measure different types of electromagnetic fields, including electric fields, magnetic fields, and radio frequency (RF) fields. The R9230 features a color TFT display that provides real-time readings, bar graph and trending graphs simultaneously, audible alarm, data hold and min/max functions.

Features:
  • Magnetic field, electric field, and radio frequency (RF) strength measurements
  • 2.4" (60.96mm) 240 x 320 pixels color TFT display
  • Triple axis (X, Y, Z) RF, EMF and ELF sensor
  • Audible alarm
  • Data Hold and Min/Max functions
  • Low battery indicator and auto shut-off
  • Power Supply: 3 x AAA batteries
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: <80%
  • Storage Humidity Range: <70%
  • Maximum Operating Altitude: 6561' (2000m)
Includes:
  • Multi-Field EMF Meter
  • Batteries
Applications:
  • Home appliances
  • Power lines
  • Electrical appliances
  • Industrial devices
  • Mobile/cell phones
  • Base stations


PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width1 in
Height4-3/16 in
Weight0.2

Product Details

DescriptionMulti-Field EMF Meter
Manufacturers Part NumberR9230
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1

Compliance & Certifications

CertificationsCE