Extech DV25 Dual-Range AC Voltage Detector W/Flashlight, 24 to 1000VAC, 100 to 1000VAC
Write a Review
|
Questions & Answers (0)
Product Description
Model DV25 dual range NCV detector combines two models into one. Low range measures down to 24 V and the high range measures up to 1000 V. CAT IV-1000V safety rating, audible and visual indication, rugged double molded housing and a bright built-in LED flashlight. Complete with 2 x AAA batteries
PRICE
$27.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | 1.5V-Aaa |
| Type | AC Non-Contact |
| Description | Dual-Range Ac Voltage Detector W/Flashlight |
| Battery Life Hours | 15 |
| Series | DV Series |
| Manufacturers Part Number | DV25 |
| Case Included | No |
| Brand | Extech |