Fluke 1555KIT Insulation Resistance Tester Kit 10 kV, IP67 Hard Case, Certificate of Calibration
Questions & Answers (0)
Fluke 1555KIT Insulation Resistance Tester Kit 10 kV, IP67 Hard Case, Certificate of Calibration
Specifications
Product Details
| Manufacturers Part Number | 1555KIT |
| Description | Insulation Resistance Tester Kit |
| Brand | Fluke Electronics |
Related Products
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel. Features: Datalog up to 256,000 AC voltage and current measurements LCD simultaneously displays time/date, current readings and Max/Min readings User adjustable sample rate from 1 sec to 24 hrs High and low alarms Magnetic back allows instrument and sensors to ...
Klein Tools® CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Features: Non-contact voltage tester integrated into the clamp jaw Backlit LCD for ease of viewing ...
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...