Klein Tools® CL445 Clamp Meter is an advanced HVAC clamp meter with automatically ranging true root mean square (TRMS) for maximum accuracy. The meter measures AC current, inrush current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, temperature, diodes, and more. This Digital Clamp Meter can simultaneously measure current and voltage, has a built-in worklight and comes with right-angle input test leads, push-on alligator clips, K-Type thermocouple, storage pouch, instructional manual, and 3 x AAA batteries.
Features:- K-Type thermocouple port for measuring temperature from -148 to 1832-Degree Fahrenheit (-100 to 1000-Degree Celsius)
- Detect AC current with non-contact voltage tester integrated into the clamp jaw
- Backlit LCD with dual V + A function allows simultaneous viewing of voltage and current measurements