Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788187

MPN #: FLK-1587FC-TLPV1

Fluke® Solar Tools Kit with 1587 FC Insulation Multimeter & TLPV1 MC4 to 4 mm Test Lead Set

Product Description
1587 FC Insulation Multimeter
  • Ability to monitor test measurements remotely for added safety
  • View and share measurement results wirelessly via smartphone
  • Quickly find problems by saving and comparing measurements over time on wireless device
  • PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster
  • Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results
  • Temperature compensation establishes accurate baselines and relevant historical comparisons
  • Historical tracking and trending of assets to identify insulation degradation over time and allow real-time decisions with Fluke® Connect Assets (sold separately)
  • Live circuit detection prevents insulation testing if voltage of over 30V is detected
  • Incorporates VFD low-pass filter for accurate variable frequency motor drive measurements
  • Auto-discharge of capacitive voltage allows for added user protection
  • Measures AC/DC voltage, DC millivolts, AC/DC milliamps, resistance, and continuity
  • Captures capacitance, diode test, temperature, MIN/MAX, and frequency measurements along with insulation testing
  • Performs insulation testing from 0.01 MO to 2 GO with insulation test voltages of 50V, 100V, 250V, 500V, and 1000V
  • Large display with backlight for easy reading
  • Automatically powers off to conserve battery power
  • CAT III 1000V/CAT IV 600V measurement category
283 FC/PV Solar Digital Multimeter and a283 FC Wireless Current Clamp Set
  • Ensures safe PV measurements, compatible with 4 mm sheathed banana plugs
  • Facilitates connection of measuring devices to PV power plants
  • Ideal for regular tests and troubleshooting on Staubli MC4 PV panels
  • Nickel-plated contacts provide robust and reliable connections with minimal resistance and corrosion
  • Color-coded black (female) and red (male) MC4 connectors for quick identification and usability
  • TLPV-UTOOL Solar PV Unlocking Tool allows for easy disconnect of Staubli MC4 connectors
  • LeadWrap enables organized test lead management and storage
  • CAT III 1500V safety rated and complies to IEC/EN 61010-031
Included:
  • 1 - Insulation Multimeter (1587 FC)
  • 1 - Remote Probe
  • 1 - SureGrip Test Lead Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (TL224)
  • 1 - SureGrip Alligator Clip Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (AC285)
  • 1 - Type-K Thermocouple
  • 1 - Soft Carrying Case
  • 1 - MC4 to 4 mm Test Lead Set, Red/Black, CAT III 1500V, 30A (TLPV1
  • 1 - Solar PV Connector Unlocking Tool (TLPV-UTOOL)


PRICE
$1,159.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSolar Tool Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionSolar Tools Kit with 1587 FC Insulation Multimeter
DC Voltage1000
Manufacturers Part NumberFLK-1587FC-TLPV1
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V