Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3777774

MPN #: MM325

Klein Tools® Digital Multimeter, Manual-Ranging, 600V

Product Description
Klein Tools® MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.

Features:
  • Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes
  • Lead Alert protection with LED's for test lead placement
  • Easy-to-view backlit display for low light environments
  • Low battery indicator and easily accessible battery and fuse compartment
  • Durable meter built to withstand a 6.6-Foot (2 m) drop
  • Includes test leads, batteries and user manual
  • CAT III 600V safety rating
  • or use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations


PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 600V
Voltage Range0 - 600 V
DescriptionDigital Multimeter, Manual-Ranging
DC Voltage600V DC
Manufacturers Part NumberMM325
AC Voltage600V AC
BrandKlein Tools
Voltage Rating600 V