Parts & Accessories
Availability
Special Price
Brand
Type
Length
Color
Price
Related Products
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
FLUKE-381 The Fluke 381 True-rms Remote Display AC/DC Clamp Meter w/ 18-inch iFlex does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke-381 AC/DC Clamp Meter around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included with the Fluke 381 True-rms AC/DC Clamp Meter) expands the measurement range to 2500A AC ...
The Triplett TVR10/100/1000 has been designed to test LAN devices and cabling to the 10, 100 and 1000 Base-T standard. The Main unit performs the bulk of the tests such as determining the LAN device type (is it a hub/switch or PC?), the LAN speed and duplex (10, 100, 1000 MB/s, half or full duplex) and whether PoE (Power over Ethernet) is present without the need of the Remote Probe. The Remote Probe adds the ability to trace cable locations (by audibly tracing tones cables with all four pairs to insure compatibility with all three types of Base-T LANs. TVR10/100/1000 helps you locate ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries Hard carrying case