Model # :WBM1471337
MPN #: RH350-NIST
Extech RH350-NIST Psychrometer With Nist Rh350
Write a Review
Questions & Answers (0)
Extech RH350-NIST SuperHeat Psychrometer with NIST
Specifications
Product Details
| Manufacturers Part Number | RH350-NIST |
Related Products
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech 461995 Combination Tachometer with Laser Tachometer memory stores last, max and min readings. Provides wide RPM (photo and contact) and Linear Surface Speed (contact) measurements. Accurate to 0.05% with max resolution of 0.1 rpm in either photo or contact mode.
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Extech HD350 Pitot tube and anemometer diff manometer Large LCD display with backlighting. Zero function for offset correction or measurement. Store/Recall up to 99 readings in each mode. USB port includes software.
Extech MD10 Non-Contact Magnet Detector with Built-in Flashlight The Extech MD10 Non-Contact Magnet Detector with Built-In Flashlight shows the presence of a magnetic field, including AC, DC, and permanent magnets without contact. These fields are easily indicated by the blue LED light that turns on when it has detected one. The Extech MD10 also has a flashlight built into the device to light dim areas. The detector is useful in testing audio speakers, troubleshooting solenoid valves in pneumatic and hydraulic control equipment, and testing relays with coils and electrically controlled ...