An accessory kit especially designed for working in high energy environments. The SureGrip Test Probe has only 4 mm of exposed metal at the tip. Test probes with less exposed metal help reduce the risk of inadvertent shorts between each other and other metal surfaces that could result in an arc flash explosion. Probe extenders fit between modular test leads and test probes, increasing the distance between you and a live circuit by 20.5 cm (8). TP238 and TL224 conform to safety standard IEC 1010-2-031, maximum 1000V CAT III, 600V CAT IV, Pollution Degree 2, 10A Probe extenders conform to safety standard IEC 1010-2-031, maximum 1000V CAT III, Pollution Degree 2, 10A
Fluke TL238 SureGrip Test Lead Set for High Energy Environments
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
For use with the REED R3525 pH/mV Meter. Features: 0 to 1500mV BNC connector for quick and easy connection 1/2" (12mm) diameter with 39" (1m) cable
Extech HD350 Pitot tube and anemometer diff manometer Large LCD display with backlighting. Zero function for offset correction or measurement. Store/Recall up to 99 readings in each mode. USB port includes software.
The C550 Tool Bag is a large contractor's bag made from tough ballistic nylon and has a steel internal frame. The C550 is weather resistant and comes with handles, shoulder strap and heavy duty hardware. With over 20 inside and outside pockets, the C550 is large enough to conveniently carry several meters, accessories and even your hard tools, including hammers, saws and screw drivers. The C550 comes in the distinctive Fluke yellow and black color and proudly carries the Fluke logo.
Extech 407113 ANEMOMETER, VANE HEAVY DUTY W/ HOLSTER Record/Recall MIN, MAX readings. Data Hold plus Auto power off. 9V battery power or optional AC adaptor. Dimensions: Meter - 7x2.9x1.3 (178x74x33mm); Vane - 2.8 (72mm) diameter.