REED Instruments Power Adapter For R3525, 110V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | R3525-ADP |
| Type | Power Adapter |
| Package Quantity | 1 |
| Description | Power Adapter |
| Brand | REED Instruments |
Related Products
Prolube 44920 Quick Connect Adapter, Narrow Needle Nose Adapter, 1000 PSI Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. For push on greasing of recessed fittings where obstructions would not permit the use of a regular hydraulic coupler. Adapter Tip: 1/4"; Recessed Length: 3-1/2". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System".
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...
Used for filling tires with liquids. Connects a standard tractor valve to 3/4-inch garden hose bibb. Push-button bleeder valve releases trapped air. Two extra bushings included to fit standard air/water valves, new style gas flow valves, large bore valves and extensions or standard valve stems.
The U209-000-R USB-to-Serial Adapter Cable allows you to connect a 9-pin RS-232 serial device to a computer or laptop with a USB Type-A port. It works with modems, digital cameras, PDAs, ISDN terminals and other devices with a serial port. The U209-000-R supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port. No external power is required, and the compact 5-foot cable tucks away conveniently in your backpack or laptop bag for easy travelling. Doubled-shielded design with gold-plated contacts, tinned copper braid and aluminum Mylar foil shield eliminates ...
This versatile wire tracer is able to identify and test a variety of wires including RJ45 (Ethernet), RJ11 (Telephone) and any other non-energized wire with the included alligator clip adapter. The R5320 Wire Tracer and Circuit Testing Kit can perform a number of functions including; identifying and locating wires, cable/line connection validation, verifying telephone line continuity and line polarity. It also features a built-in non-contact voltage detector to quickly detect live voltage on electrical circuits found in residential, commercial and industrial buildings. Features: Test ...