Fluke TL223-1 Suregrip Electrical Test Lead Set
Fluke TL223-1 Suregrip Electrical Test Lead Set
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
This autoranging megohmmeter measures insulation resistance up to 2000MΩ. Choice of 250, 500 or 1000VDC test voltages. The large backlit dual display indicates test voltage output and insulation resistance. Low resistance, continuity and AC/DC voltage measurement functions. Other features include automatic discharge at the end of test, protective holster with stand, power lock on feature and data hold. Complete with test leads, carrying case and 6 AA batteries.
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
The Klein Tools® ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage. ...