Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2304393

MPN #: PV60CASE

AIMS Power PV60CASE, 60 Watt Portable Foldable Solar Panel W/Built In Carrying Case Monocrystalline

Product Description
Featuring AIMS Power foldable and portable solar panel, made with high quality monocrystalline solar cells and a water resistant rugged case. This portable solar power panel quickly folds and unfolds into a compact carrying case for easy set-up and storage. On the front of the carrying case, there is a zipper pocket to store a small charge controller. The foldable panel also includes a built in 6 foot charge controller wire allowing for quick connection to various size charge controllers. The carrying case is water resistant, includes a comfortable rubber handle and secures using side release plastic buckles. Backed by a 10 year warranty and weighing in at under 3 pounds, this portable solar panel is a must for every remote application needing power.

Features:
  • Constructed with high quality material and advanced monocrystalline solar cells for efficient energy harvest
  • Built in solar charge controller cable 6ft
  • Ideal for curved and uneven surfaces. RVs, boats, bus, vans, utilities, golf carts, bikes and back packs
  • Portable and easily adjusts to the optimum sunlight angle
  • Accordion style fold up case
  • Weather resistant
  • Appropriate for outdoor use
  • Durable and rugged case with convenient side zipper pocket to store wires and charge controller
  • Lightweight and super thin allowing for easy storage and set up
  • Bypass diode minimizes the power drop when shaded
  • Modules are independently tested to ensure conformance with certification and regulatory standards
  • Manufacturing facility certified to ISO 9001 quality management system standards
  • Panels capable of +/- 3% power efficiency than rated
  • 5 year warranty, 10 year 80% output

Specifications:
  • High performance: light transmittance up to 93%
  • Cell Efficiency: 22.3% (one of the highest)
  • Module Efficiency: 19.2% (one of the highest)
  • Maximum Power: 60W
  • Tolerance Wattage (e.g. +/- 5%): +/- 3W
  • Maximum System Voltage: 600V DC (UL)
  • Max Power Voltage (Vmp): 19.8 V
  • Max Power Current (Imp): 3 A
  • Open-Circuit Voltage (Voc): 23.7 V
  • Short-Circuit Current (Isc): 3.6 A
  • Maximum Fuse Rating: 10 A
  • Fire Safety Class: Class A
  • Temperature Range: -40°F to 185°F
  • Number of cells: 2 x 6 x 3
  • Charge controller PV Wire: 10 AWG with spade connector easily fits into various charge controllers
  • Temperature Coefficients ⁰C: ISC(%): +2.6, Voc(%): -50.6, Prm(%): -.38, Im(%): +2.2, Vm(%): -60.8
  • Dimensions: Expanded 33" X 15.8" X 0.20". Folded 11.22" x 15.85" x .6"
  • Weight: 2.85 lbs
  • Certifications: CE, ETL, TUV and RoHS


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width15-51/64 in
Height3/16 in
Weight3 lbs

Product Details

Continuous Output Power60 W
Suggested Add OnSCC10APWM
Description60 Watt Portable Foldable Solar Panel W/Built In Carrying Case Monocrystalline
Manufacturers Part NumberPV60CASE
BrandAIMS Power

Compliance & Certifications

CertificationsCE, ETL, TUV and RoHS