Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789561

MPN #: PWRINV5K24012W

AIMS Power 5000 Watt 240VAC 60hz Power Inverter, PWRINV5K24012W

Product Description
The AIMS Power 5000 watt inverter with 240 volts AC output is a great choice for an off grid well pump that requires 240vac to operate. However, keep in mind that this inverter is not a "split phase" 240vac; you will not be able to pull one leg off to create 120vac. The 240vac supply is accomplished through one of the two AC receptacles, or the direct connect terminal block. This inverter will accept 12v as an input and produce a modified sine wave output. First and foremost, this AIMS inverter offers some great features that are beneficial to any system. First, the front panel has digital gauges that display DC voltage and amp draw. These gauges allow the customer to actively monitor the condition of their system with easy to read gauges. Secondly, the cooling fans are thermally controlled; which means the fans will only cycle on when the inverter is under heavy loads or the inverter is getting warm internally. Whether your well pump is off grid or you need back up power for the pump, the AIMS Power 5000 watt 240vac inverter is a great option. For over a decade, AIMS Power has offered top of the line off grid inverters and accessories for virtually any application.

Features:
  • 5000W max continuous power
  • Modified sine wave
  • Red LED indicates over heat
  • Red LED indicates over load
  • Dual ac receptacle universal
  • Volt and amp meter
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Single cooling fan operation
  • Internally fuse protected
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 5000 Watts
  • Surge power capability (peak power): 10,000 Watts
  • dc input / operating voltage: 10 to 15 Volts
  • Output voltage: 240 Volts ac
  • Output frequency: 60 Hz +/- .5 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load minimum operating temperature: 30-150 degrees F
  • Full load maximum operating temperature: 150 +/- 5 degrees F (automatic shutdown)
  • Low voltage and over voltage alarm and protection
  • AC Output Socket Type: dual 240
  • Low input voltage shutdown: 10V
  • Internal fuse protection
  • Product size (L x W x H): 22.5 X 8.26 X 7 inches
  • Weight: Unit - 20 lbs Boxed - 21 lbs


PRICE
$569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width7-3/4 in
Height6 in
Weight18 lbs

Product Details

No Load Current<2 Amps DC A
Continuous Output Power5000 W
Manufacturers Part NumberPWRINV5K24012W
Output Voltage240 VAC V
Outlet Socket Type2 univ. Outlets, UL rated 1500W Max Each. Includes Term. Block Option for 5000W
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes