Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755107

MPN #: FX8-12B

FX8-12B, Flexelene Tubing, 1/2" ID x 3/4" OD, 100' Length, Blue

Product Description
Features
  • RoHS Compliant
  • Animal Derivative Free
  • Standard colored tubing sizes
  • UV stable
  • Suitable for use with deionized water
  • No phthalate plasticizers or DEHP additives
  • Low extractables /leachables
  • Temperature Range: -40 °C to 76 °C (-40 °F to + 170 °F)
  • Shore A < 86 hardness

Note: Sizes not shown in the grid are available as special order items - Please call for minimum order requirements.


PRICE
$409.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Diameter1/2 in
Inside Dimensions0.51
Outside Dimension0.76
Diameter3/4

Product Details

Standard Roll100
ColorBlue
Temperature Range-40 C to 76 C (-40 to + 170 ) °F
Nominal ID1/2
Outside Dimension Nominal3/4
MaterialFlexelene ™ FX
DescriptionFlexelene™ Tubing
Manufacturers Part NumberFX8-12B
Wall1/8
BrandEldon James

Compliance & Certifications

RoHS CompliantY