Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275080

MPN #: FW19RW-RD

Fly-Weight Aluminum Transport Chair with Removable Casters, Red Frame and Black Upholstery

Product Description
Fly-Weight Aluminum Transport Chair with Removable Casters, Red Frame and Black Upholstery, 19" Seat

The Deluxe 19" Fly Weight Aluminum Transport Chair with Removable Casters in red by Drive Medical weighs about 30% less than traditional transport chairs. Weighing only 19 pounds, this chair has a hassle free, aluminum back release that folds down the back, flared arms that allow flat folding and the lightweight aluminum frame combine to make this chair easy and convenient to store and transport. The removable, composite, 8" caster wheels in front and rear with rear wheel locks and quick release axle, provide a smooth transportation over most surfaces. Has a soft, plush upholstery, a seat belt for added safety and a carry pocket on backrest to easily and securely transport personal items.

Features and Benefits
  • Weighs only 19 lbs
  • Aluminum frame for lightweight strength and durability
  • Easy folding and storage in closet or trunk
  • Composite wheels are lightweight and maintenance free
  • 8" wheels in front and rear easily remove without tools
  • Deluxe back release
  • Deluxe, all-aluminum rear wheel locks
  • Comes with carry pocket on backrest
  • Tool-free, swing-away footrests
  • Comes with seat belt for added safety
  • Flared arms allow the back to be folded virtually flat
  • Soft, plush nylon upholstery
  • Convenient cup holder can easily attach to chair (Part# STDS1040S sold separately)
  • Weight Capacity 300 lbs

Product Specifications
  • Actual Product Weight: 19 lbs
  • Armrest to Floor Height: 27"
  • Back of Chair Height: 18"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 9"
  • Number of Wheels: 4
  • Overall Length with Riggings: 33"
  • Overall Product Height: 37.25"
  • Overall Product Length: 33"
  • Overall Product Width: 22"
  • Primary Product Color: Red
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Rear Wheels: 8"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19"
  • Width Between Armrest Pads: 16.125"
  • Width Between Posts: 16.625"
  • Depth of Seat Upholstery: 16"
  • Width of Seat Upholstery: 19"
  • Warranty: Limited Lifetime


PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37-1/4 in
Weight Capacity300 lbs
Weight19 lbs
Seat Width19 in
Seat Depth16 in
Overall Length with Riggings33 in
Overall Width Closed9 in
SizeStandard
Seat To Floor Height19 in
Overall Width Opened22 in
Back Height18 in

Product Details

TypeTransport Chair
Frame Color FamilyRed
ArmrestsFixed Arms
ColorBlack
SeriesFly-Weight
FootrestSwing-away Footrests
DescriptionFly-Weight Transport Chair with Removable Casters
Package Quantity1
Manufacturers Part NumberFW19RW-RD
BrandDrive Medical

Warranty

WarrantyLifetime Limited