Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695986

Global Industrial™ Transport Chair, 19"W Seat, Black

Product Description
✓ Hand brakes, wheel brakes, and seat belt/leg strap for added safety
✓ Foldable for easy storage
✓ 250 lb weight capacity

The Global Industrial™ Transport Chair is designed to help healthcare staff, caretakers, and custodians provide simple and safe short-distance transportation for patients and guests. This Transport Chair includes plenty of safety features, making it suitable for hospitals, clinics, and senior care facilities for intaking, assessment, and discharging. Perfect for those with rollators or walking devices at home and is also built to help provide mobility transportation to and from areas for day-trip vacations, short outings, and essential trips. Safety features include a seatbelt and leg straps for fall prevention and locking brakes to keep the chair in a stationary position. Wheelchair seat features a resilient, low maintenance nylon upholstery that's easy to clean. Rolls on dependable solid rubber tires mounted on composite wheels to ensure smooth transportation. Powder-coated aluminum frame for lasting use. Transport chair is designed to be rolled by an aide or helper and not the user. 1-Year Limited Warranty.

  • Padded armrests for added comfort
  • Seat to Floor Height: 19-1/2"
  • Back Height: 18"
  • 8" front solid rubber wheels
  • PRICE
    $219.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height39-1/2 in
    Weight Capacity250 lbs
    Weight28.7 lbs
    Seat Width19 in
    Seat Depth16 in
    Overall Length with Riggings33 in
    Overall Width Closed10-1/2 in
    SizeStandard
    Seat To Floor Height19-1/2 in
    Overall Width Opened23-11/16 in
    Back Height18 in

    Product Details

    Assembly RequiredNo
    TypeTransport Chair
    Frame Color FamilyBlack with Silver Vein
    ArmrestsFixed Arms
    ColorBlack
    Casters8" Solid PU
    FootrestSwing-away Footrests
    MaterialAluminum
    Frame MaterialAluminum
    Manufacturers Part Number695986
    Seat MaterialNylon
    BrandGlobal Industrial

    Warranty

    Warranty1 yr (Frame)