Vibra Systems LF 20060 - Low Profile Compression Mount Double Deflection 2000 Lbs. Max Load
Write a Review
|
Questions & Answers (0)
Product Description
Low Frequency - Double deflection Compression Mounts have superior elasticity and provide effective isolation from vibration. LF mounts are designed for compression loads and are not recommended for shear or tension load. For shock applications maximum load should be less than 25% of maximum rated vertical load. Recommended for: Motors, fans, generators, pumps, compressors, transforms, electronics, cabinets, lab equipment, and many other industrial applications.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7-7/8 in |
| Height | 1-9/16 in |
| Weight | 4 lbs |
| Max Load | 2000 lbs |
| Mount Height | 1.57 in |
| Mount Hole Diameter | 4.95 Top Diameter in |
| Bolt Size | 3/4 - 10 in |
| Deflection | 0.175 in |
Product Details
| Color | Black |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | LF 20060 |
| Brand | Vibrasystems |
Warranty
| Warranty | 6 Months After Installation |