Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB2052182

MPN #: FMFL 30840 CAML OA

Lithonia Lighting FMFL 30840 CAML OA, LED Cambridge Linear Flush Mount, 35W, 4000CCT Oak

Product Description
With its durable construction, maintenance-free LED technology, and classic design, the LED Cambridge Linear provides a dependable and decorative lighting solution. This fixture is ideal for both residential and light commercial applications, including: kitchens, offices, corridors, waiting areas and more.

The LED Cambridge Linear Flush Mount offers general ambient lighting from a decorative flush mount fixture. The LED engine delivers a long life of energy savings and reduced maintenance. With finishes in white and oak wood finishes, The Cambridge Linear is versatile and is perfect for a variety of spaces and applications.

The LED Cambridge Linear is rated to deliver 50,000 hours of performance. The sanded white acrylic diffuser provides 2,800 Lumens while softening the appearance of the LEDs.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-15/16 in
Width13-3/8 in
Height2-5/8 in
Weight10 lbs

Product Details

TypeLinear
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 K
ColorOak
CRI80
Wattage35 W
Voltage120 V
MaterialSteel Housing w/ Wood Frame
Description35 watt, LED - Static, Linear
Package Quantity1
Manufacturers Part NumberFMFL 30840 CAML OA
Lumens2800
BrandLithonia Lighting

Warranty

Warranty5 yr