Lithonia Lighting® FMLFUTL 24" Flush Mount, 25.8W, 4000K, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Provides an LED lighting platform to deliver general ambient lighting for surface-mount ceiling applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in kitchens, offices, hallways, corridors, foyers, bedrooms, closets, utility work areas and more.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 9-7/8 in |
| Height | 3-1/2 in |
Product Details
| Classification | Damp |
| Type | Flush Mount |
| Color Temperature | 4000 K |
| Color | Gray |
| Series | FMLFUTL |
| Style | Linear Flush |
| Wattage | 25.8 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLFUTL 24 840 BN |
| Bulb Type | LED |
| Lumens | 2180 |
| Brand | Lithonia Lighting |