- Linear Flush Mount LED Wrap
- 4'
- 4000K
- Metal Housig with decorative plastic end caps
Lithonia Lighting FMLWL 48 840 Linear Flush Mount Wrap, 4' LED Wrap, 4000 CCT, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-2/5 in |
| Width | 5-1/2 in |
| Height | 2-3/5 in |
| Weight | 5 lbs |
Product Details
| Type | LED Wraparound |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 85 |
| Wattage | 40 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Metal |
| Description | LED Linear Flush Mount Wraparound |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLWL 48 840 |
| Lumens | 2380 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |