CanDo® Foam Padded Sports Handle For Exercise Band/Tubing, 10 Each
Write a Review
|
Questions & Answers (0)
Product Description
The extra-long -12 inch) foam covered rigid handle is comfortable to use and hold. The webbing strap has three attachment positions. A single band/tube can be attached at the center or either end point. The handle has heavy-duty webbing for durability. It is easy to load and unload band or tubing into handles. CanDo® Foam Padded Adjustable Sports Handle - 10 Each.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 10 |
| Description | Foam Padded Sports Handle |
| Color | Black |
| Manufacturers Part Number | 10-5336-10 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |