Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596562

MPN #: m3800-72

Drive Medical Foam Side Rail Bumper Pads, 72"L x 14"W x 1-1/2"H

Product Description

Features and Benefits
  • Each pair comes complete with a fluid-resistant vinyl cover with self-adhesive straps to secure to side rail
  • Made with high-density foam to create a safe environment for patients

Product Specifications
  • Product Dimensions: 72.00"(L) x 14.00"(W) x 1.50"(H)
  • Warranty: 6 Month Limited


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width14 in
Height1-1/2 in
SizeUniversalOne™

Product Details

Assembly RequiredNo
TypeBumper Pads
MaterialFoam, Vinyl
DescriptionFoam Side Rail Bumper Pads
ColorGreen
Manufacturers Part Numberm3800-72
BrandDrive Medical

Warranty

Warranty6 Month Limited