Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037968

MPN #: 94266308

Diversey™ Suma Eliminex D3.1, Liquid, 50.7 Oz. Spray, 2/Carton

Product Description
  • A higher level of drain cleaning than traditional methods.
  • Easier to use than traditional drain cleaning methods.
  • More sanitary than traditional drain cleaning methods.

Chlorinated, high-alkaline cleaner utilizes a clinging foam technology that delivers superior drain cleaning. Safe for use on soft metals such as brass, aluminum, galvanized metals or garbage disposal units. Pale yellow in color with a chlorine scent. Applicable Material: Aluminum; Brass; Galvanized Metal; Chemical Compound: Myristamine Oxide; Potassium Hydroxide; Sodium Chloride; Sodium Hydroxide; Sodium Hypochlorite; Sodium Silicate; Scent: Chlorine; Physical Form: Liquid.

PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50 oz

Product Details

TypeAlkaline
Physical FormLiquid
StyleLiquid
ScentChlorine
Capacity50.7 oz
Applicable MaterialsAluminum, Brass, Galvanized Metal
Size Type50.7 oz. Sprayer Can
Packing TypeSprayer Can
Package Quantity2 Bottles
Chemical CompoundSodium Hypochlorite
DescriptionDisinfectant/Cleaner
BrandDiversey