Milwaukee Fold Up Convertible Hand Truck, 150 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Fold‑Up Convertible Hand Truck combines versatility and convenience in one rugged material‑handling solution. Easily switch between a traditional two‑wheel hand truck and a four‑wheel platform to accommodate a wide range of loads. Its durable steel construction delivers long‑lasting strength, while the fold‑up design allows for compact storage and effortless transport in trucks or utility vehicles. Smooth‑rolling wheels ensure reliable maneuverability on flat surfaces and around tight corners. Platform Size: 8-1/2" x 25", 150 lbs Load Rating.
PRICE
$86.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Weight | 15 lbs |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Platform Truck Height | 45 in |
| Platform Truck Weight Capacity | 150 lbs |
| Noseplate Width | 15 in |
| Noseplate Depth | 11 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Silver/Red |
| Wheel Type | (2) Rigid |
| Manufacturers Part Number | 73333 |
| Brand | Milwaukee |