Milwaukee Telescoping Flowback Folding hand Truck, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Telescoping Flowback 500 lb. Capacity Folding Hand Truck features a push-button handle that adjusts to three length settings, giving you a comfortable grip no matter your height. Its 8 in. x 14 in. folding toe plate and retractable handle let it collapse down to a compact 33 in. by 16 in. by 9 in. footprint for easy storage. 8 in. solid tread cap wheels roll smoothly across warehouse floors, garages, and other paved surfaces. With 500 lbs. of capacity, this hand truck is built to handle heavy boxes, equipment, and materials with ease. Milwaukee Hand Trucks - the name the Pros trust.
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 15 in |
| Weight Capacity | 500 lbs |
| Weight | 16 lbs |
| Wheel Diameter | 8 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 48 in |
| Platform Truck Weight Capacity | 500 lbs |
| Hand Truck Height Inches | 48 in |
| Noseplate Width | 14 in |
| Hand Truck Height | 48 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Type | Telescopic Hand Truck |
| Color | Red/Black |
| Material | Steel |
| Manufacturers Part Number | TF500 |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |