Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB587047

MPN #: 6550

Detecto 6550 Digital Foldable Wheelchair Scale w/ Wheels & Built in Ramps, 1000 lb x 0.2 lb

Product Description
Detecto 6550 Digital Foldable Wheelchair Scale w/ Wheels & Built in Ramps, 1000 lb x 0.2 lb

Detecto's 6550 portable wheelchair scales offer time-saving and patient comfort benefits. The 6550 features 1,000 lb / 450 kg capacity, optional Wi-Fi for EMR/EHR, vertical fold-up storage, two-way built-in ramps for accessibility from both sides, large 32 in x 36 in / 81 cm x 91 cm platform, clinical-grade accuracy to 0.2 lb / 0.1 kg, battery or AC power (not included), and up to 99 tares (optional) to store wheelchair weights for efficient patient weighing. The ramps rest on the floor for easier patient access. With only one hand you can quickly slide the release lever and fold down the 6550's column down for easy transport or vertical storage. The platform is only 2.2 inches/56 mm high for easy patient accessibility and comfort while weighing either standing or in a wheelchair. Enjoy the time-saving benefits of this scale, by using the convenient pushbutton or keypad tare to remove the wheelchair.

Features:
  • 100 lb / 450 kg Capacity
  • 2-Way Easy Access Ramps
  • 6 C Batteries (Not Included)
  • BMI Calculation
  • Easily Collapsible Column with Quick Release Lever
  • EMR/EHR Ready
  • Integral Wheels Ease Transport
  • Low-Profile 2 inch/56 mm High Platform
  • Ramps Rest On Floor For Easier Patient Access
  • Single-Pass Weighing with Keypad and Pushbutton Tare
  • Spacious 32" x 36" Platform
  • Vertical Fold-Up Storage
  • Optional Wi-Fi and Ethernet


PRICE
$4,599.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-3/8 in
Width43-1/4 in
Height35-3/4 in
Weight Capacity1000 lbs
Weight100 lbs
Platform Width36 in
Pan/Platform Size32" x 36"
Platform Length32 in

Product Details

TypeWheelchair Scale
DisplayLCD
ColorWhite, Black
Power SupplyOptional AC Adapter or 6 C Batteries (Not Included)
WheelsYes
Resolution5000 Divisions, Max
MaterialSteel
HandpostY
DescriptionFolding Portable Wheelchair Scale
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number6550
BrandDetecto