Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355477

MPN #: 2500CKL

Health o Meter® 2500CKL Digital Wheelchair Ramp Scale with Fold Away Seat, 1000 lb x 0.2 lb

Product Description
Features & Benefits:
  • EMR Connectivity: Scale interfaces with a computer, EMR software or other electronic device via various Health o meter® Professional Connectivity Solutions.
  • Easy Portability: The scale has two wheels that provide easy mobility and allow for convenient placement.
  • Swivel Display Head: For the convenience of the administrator, the display head rotates and pivots allowing line-of-sight viewing and information privacy.
  • On-Screen Help Menu: Guides users through operating functions and provides easy access to multiple settings.
  • Interactive Display: High-contrast color screen provides a user-friendly interface.
  • Everlock® (patent pending): Option that allows users to permanently lock the scale in either LB or KG to improve safety.
  • Functions: LB / KG Conversion, LB / KG Lock, Out Body Mass Index (BMI), Zero Tare, Pre-tare, Hold / Release, Reweigh, Recall, Auto Zero, Auto Off, Time / Date, Variable Auto Off Time, Audible / Mute Sound Option, Everlock®.

Specifications:
  • Capacity: 1,000 lb / 454 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: 29-3/8" (W) x 28-1/4"(D) x 2-3/8" (H) / 746 mm (W) x 718 mm (D) x 60 mm (H)
  • Display: Display: 1-1/2"/ 38 mm High-Contrast Color TFT-LCD Screen
  • Wheels: 2
  • Power Source: 100-240V adapter (included), 6 D batteries (not included)
  • Connectivity: USB, optional Pelstar wireless technology
  • Seat Size: 18" (W) x 15" (D) x 2 3/8" (H) / 457 mm (W) x 381 mm (D) x 470 mm (H)
  • Warranty: 2 year limited warranty
PRICE
$4,549.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2 in
Width40-1/4 in
Height45-1/2 in
Weight Capacity1000 lbs
Weight121 lbs
Readability0.2 lb / 0.1 kg g
Display Digit Height3/8"
Platform Length29-3/8 in
Unit of Measurementlb, kg
Platform Width28-1/4 in
Pan/Platform Size29-3/8" x 28-1/4" x 2-3/8"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply100-240V Adapter (Included), 6 D Batteries (Not Included)
WheelsYes
MaterialSteel
Manufacturers Part Number2500CKL
BrandHealth O Meter
TypeDigital Wheelchair Scale
ColorGray
Series2500
HandpostN
Package Quantity1
DescriptionDigital Wheelchair Ramp Scale with Fold Away Seat
InterfaceUSB, Pelstar Wireless Technology
Legal for TradeNo

Warranty

Warranty2 yr