Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241628

Global Industrial™ Manual Pallet Jack, Galvanized, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ 27"W x 48"L with 6-1/4"W tapered forks
✓ 3-function hand control (raise, neutral, lower) for smooth control

Help eliminate injury on the job with this Global Industrial™ Galvanized Pallet Jack Truck. Made of galvanized steel, it is specifically designed to resist corrosion and hold up in extremely wet conditions. This machine is engineered for heavy lifting, easily handling up to 5500 lbs. Featuring an exclusive Endura zinc-plated pump with chrome-plated components, this jack offers reliable service and improves efficiency. Limited 1-Year Warranty.

  • 210° turning radius
  • Entry rollers for smooth pallet entry/exit
  • PRICE
    $759.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity5500 lbs
    Distance Across Forks27 in
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in

    Product Details

    Assembly RequiredNo
    TypeManual Pallet Jack
    ColorSilver
    Wheel Type2 Load, 2 Steer
    Steer Arc Degrees210 °
    Load Wheel MaterialNylon
    MaterialGalvanized Steel
    OperationManual
    Manufacturers Part Number241628
    Entry RollersYes
    Steer Wheel MaterialNylon
    BrandGlobal Industrial

    Warranty

    Warranty1 Year