Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615165

Global Industrial™ Self-Propelled Pallet Jack, Lithium Ion Powered, 3300 lb Cap,27”Wx45”L Forks

Product Description
✓ Easily swappable lithium-ion battery system for continuous use
✓ Intuitive dual butterfly thumb switch allows for safe, accurate operation
✓ Ergonomic handle with an emergency stop switch and horn

Increase productivity with the Global Industrial™ Lithium Powered Pallet Truck. Equipped with polyurethane drive, load, and steer wheels, this battery powered pallet truck rolls smoothly on surfaces in warehouses, retail stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallet loads of up to 3300 lbs. Engineered for ambidextrous use, this truck's dual butterfly control switch allows for easy forward and reverse travel. Its ergonomic handle features an emergency stop switch that immediately stops the machine and reverses it for added safety. Operators can get up to 3 hours of service per charge. Limited 1-Year Warranty.

  • 3-hour run time/2-hour recharge
  • Key switch limits access to approved personnel
  • Designed to handle slopes up to 16% (Unloaded) 6% (Loaded)
  • Strong permanent magnet drive motor
  • PRICE
    $3,109.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    3109.00
    Buy 3+ units
    2955.00Save $154.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length61 in
    Width27 in
    Height46-7/8 in
    Lowered Height3-1/4 in
    Raised Height7-3/8 in
    Weight Capacity3300 lbs
    Weight275 lbs
    Fork Length45-1/4 in
    Fork Width5-15/16 in
    Distance Between Forks15-1/8 in
    Fork Thickness2-3/16 in
    Distance Across Forks27 in
    Travel Speed2.5 Loaded; 2.8 Unloaded mph
    Turning Radius53-1/2 °

    Product Details

    Duty Cycle3 Hours
    Gradeability6% Loaded / 16% Unloaded
    Charger10 Amp
    OperationElectric
    Manufacturers Part Number615165
    BrandGlobal Industrial
    Battery TypeLithium Ion
    TypeLithium Ion Powered Pallet Jack
    ColorBlack
    Lift TypeElectric
    Wheel TypeSolid
    Number of Batteries1
    Lower TypePowered