The Foundations Sleep 'N Store Travel Yard with Bassinet is a perfect solution for parents or caregivers who simply want safety and quality. The easy-fold design sets up and folds in seconds for quick assembly and storage. With four mesh sides, visibility is maximized on this contemporary crib in graphite Mod Plaid. An optional bassinet is included for easier access to young infants and is removable to allow playard to grow with your child. Gender-neutral Graphite Mod Plaid offers a unique blend of classic colors and contemporary patterns that will match any decor. Play surface is 25" x 37" and is recommended for use by a child up to 35" tall. Tote carry bag included.
Features:- Versatile playard with mesh inserts on all 4 sides to maximize visibility
- Optional bassinet included for access to young infants and is removable to allow playard to grow with your child
- Portable crib is compact in the folded position for easy storage
- Designed for use by a child unable to climb out, up to 30lbs or 35" tall
- Play surface is 25" x 37" and is recommended for use by a child up to 35" tall
- Includes carry bag for storage and a 0.75" foam mattress